This product requires certification to purchase.

Two Handle Wall Mount Tub Filler in Venetian Bronze

Delta Faucet

Stryke® Two Handle Wall Mount Tub Filler in Venetian Bronze

  • Fast #
  • Part #DT5776RBWL
  • Item #7953440
  • Manufacturer Part #T5776-RBWL
5 out of 5 Customer Rating
Brand image
Delta Faucet

Stryke® Two Handle Wall Mount Tub Filler in Venetian Bronze

  • Fast #
  • Part #DT5776RBWL
  • Item #7953440
  • Manufacturer Part #T5776-RBWL
5 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Tub spout extends 12-3/4 in. from wall
  • Ships with coordinating handles for quick and easy installation
  • Lever handles for precise temperature and volume control
  • ADA Compliant
  • Trim kit only, must purchase rough-in R3500-WL separately to complete the unit
  • 1/2 in.-14 NPT threaded female inlets
  • Accommodates wall thicknesses from 1/8 in. to 3-3/4 in.
  • Three-hole wall-mount
  • Rigid spout does not swivel
  • Transform your bath with the ornate blend of deep warm tones and subtle highlights of Venetian Bronze
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
Brand Model Compatibility:
R3500-WL Rough-In Valve
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Stryke®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
12-18/25
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Type:
Wall Mount Tub Filler
Flow Rate:
8.0 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
Height:
3-1/2
IAPMO Listed:
No
Installation Type:
Wall Mount
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
12
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Reach:
12
UPC:
034449924993
WaterSense Labeled:
No
Width:
14-1/16