Two Handle Roman Tub Faucet with Hand Shower in Brushed Nickel (Trim Only)
Joleena Two Handle Roman Tub Faucet with Hand Shower in Brushed Nickel (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- EASY CONTROL: The diverter makes it easy to switch between your tub spout and handshower on this product, creating an enjoyable shower experience
- HANDSHOWER WATER FLOW: The included Joleena 95 handshower features a flow rate of 1.75 GPM, providing a low-flow water stream
- SEAMLESS STYLE: The Joleena tub filler is a perfect match to the Hansgrohe Joleena bathroom collection, which provides an elegantly transitional style
- LEAK-FREE: The 90-degree ceramic cartridge ensures long-term, leak-free operation and extends product life
- ROBUST MATERIALS: The tub filler is made of brass, making it durable through wear and tear
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Joleena
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Hand Shower
- Flow Rate:
- 5.55 gpm
- Hand Shower Flow Rate:
- 1.75
- Handle Type:
- Lever
- Height:
- 8-3/8
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Spout Height:
- 4-7/8
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-1/8