This product requires certification to purchase.

Three Handle Pressure Balancing Valve Trim with Integrated Diverter in Brilliance® Stainless

Delta Faucet

Dorval™ Three Handle Pressure Balancing Valve Trim with Integrated Diverter in Brilliance® Stainless

  • Fast #
  • Part #DT27856SS
  • Item #8047048
  • Manufacturer Part #T27856-SS
4.8 out of 5 Customer Rating
Brand image
Delta Faucet

Dorval™ Three Handle Pressure Balancing Valve Trim with Integrated Diverter in Brilliance® Stainless

  • Fast #
  • Part #DT27856SS
  • Item #8047048
  • Manufacturer Part #T27856-SS
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 2 individual positions, 1 shared position
  • Top handle controls diverter functions
  • Bottom handle controls on / off and adjusts temperature; dial controls temperature
  • Monitor pressure balance valve keeps water temperature within a safe +/-3° F (+/-1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice® universal valve separately to complete the unit
  • Recommended rough-in kit R22000
  • ADA compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Dorval™
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance Stainless
Diameter:
6-3/4
Escutcheon Height:
8-1/2
Escutcheon Width:
6-3/4
Faucet Mount:
Wall Mount
Flow Rate:
5.8 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
8-1/2
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Three Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function:
Multi
Trim Only:
Yes
UL Listed:
No
UPC:
034449907972
Valve Trim Type:
Transfer & Diverter, Pressure Balancing
WaterSense Labeled:
No
Width:
6-3/4