This product requires certification to purchase.

Bathroom Sink Drain in Polished Gold

Brizo

Bathroom Sink Drain in Polished Gold

  • Fast #
  • Part #DRP72413PG
  • Item #8050942
  • Manufacturer Part #RP72413PG
4.5 out of 5 Customer Rating
Brand image
Brizo

Bathroom Sink Drain in Polished Gold

  • Fast #
  • Part #DRP72413PG
  • Item #8050942
  • Manufacturer Part #RP72413PG
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Polished Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 4 Pallet: 720
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 2-3/4" diameter push button drain
  • Less overflow holes-for use with lavatory sinks less overflow drain holes
  • Fits sinks with standard 1-5/8 in. drain hole size
  • If used with electronic lavatory, must use plastic tailpiece included
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Color Finish Category:
Gold Tones
Color Finish Name:
Brilliance Polished Gold
Drain Body Material:
Brass
Drain Opening:
1-5/8
Grid Drain Material:
Brass
Overflow Included:
No
Product Type:
Push & Seal Drain Assembly
Strainer Diameter:
2-3/4
Tailpiece Length:
3-45/64
Tailpiece Style:
Straight
UPC:
034449903080