Single Function Hand Shower in Matte Black (Shower Hose Sold Separately)
Weymouth™ Single Function Hand Shower in Matte Black (Shower Hose Sold Separately)
Package Quantity Info:
Each: 1 Case: 6 Pallet: 288-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
-
Green
Documents
Specifications
- BAA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Weymouth™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Valve Type:
- Double Check Valve
- Hand Shower Diameter:
- 3-3/8
- Hand Shower Flow Rate:
- 1.75
- Height:
- 8
- Hose Included:
- No
- Length:
- 8
- Showerhead Function:
- Single
- Spray Type:
- Full
- UL Listed:
- No
- UPC:
- 026508312643
- WaterSense Labeled:
- Yes