This product requires certification to purchase.

40 ft. Signal Mast Arm

Ameron International

40 ft. Signal Mast Arm

  • Fast #
  • Part #SMA40
  • Item #8157821
  • Manufacturer Part #SMA40
5 out of 5 Customer Rating
Brand image
Ameron International

40 ft. Signal Mast Arm

  • Fast #
  • Part #SMA40
  • Item #8157821
  • Manufacturer Part #SMA40
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
40
Length:
40
UL Listed:
No