7 in x 24 in 26 ga Round Duct Pipe
7 in x 24 in 26 ga Round Duct Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 26 ga.
Specifications
- Coating:
- Hot Dipped Galvanized
- Duct Size:
- 7 in
- Gauge (metal):
- 30
- Length:
- 24
- Material:
- Steel
- Vent Duct Shape:
- Round