This product requires certification to purchase.

7 in x 24 in 26 ga Round Duct Pipe

Z & M Sheet Metal

7 in x 24 in 26 ga Round Duct Pipe

  • Fast #
  • Part #Z047240726
  • Item #8325165
  • Manufacturer Part #047-240726
3.7 out of 5 Customer Rating
Brand image
Z & M Sheet Metal

7 in x 24 in 26 ga Round Duct Pipe

  • Fast #
  • Part #Z047240726
  • Item #8325165
  • Manufacturer Part #047-240726
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 26 ga.
  • Requires Certification

Specifications

Diameter:
7
Duct Size:
7 in
Gauge (metal):
26
Length:
24
Product Type:
Smoke Pipe
Vent Duct Shape:
Round