1.7 cu. ft. 1000 W Convertible Over-the-Range Microwave in Black Stainless Steel
1.7 cu. ft. 1000 W Convertible Over-the-Range Microwave in Black Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 9-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1.7 cu. ft. Capacity: Accommodates a variety of snacks and meal items to prepare foods quickly and easily
- Fingerprint Resistant: Helps reduce smudges for an everyday great appearance
- Premium Design: A stylish appliance with a big window design for easy viewing, clean lines, and color options to enhance the look and feel of your kitchen
- 300 CFM Ventilation System: A powerful ventilation system quickly and quietly eliminates steam, fumes, and odors form the kitchen. The nearly silent system clears the air with 300 cubic feet per minute of turbo ventilation
- LED Display: Striking blue LED Display adds clarity and style to your kitchen
- Eco Mode (Reduces Standby Power): Saves energy and reduces the carbon footprint by turning off the display when not in use
- 10 Power Levels : Different power levels to cook a variety of foods
- 1000 Watts of Cooking Power: Powerful cooking for boiling, reheating, and defrosting
- Charcoal/Grease Vent Filter: Replaceable filter takes grease and other impurities out of the air
Specifications
- ADA Compliant:
- No
- AMP:
- 13.5
- CEC Compliant:
- For Sale in CA
- CFM:
- 300
- Capacity:
- 1.7 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 16-1/2
- Fan Speeds:
- 3
- Filter Type:
- Charcoal
- Height:
- 17-1/16
- Hood Vent Type:
- Convertible
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Microwave Type:
- Over the Range
- Number of Settings:
- 10
- Power Source:
- Electric
- Proposition 65:
- Warning:This product can expose you to chemicals which are known to the State of California to cause cancer and birth defects or other reproductive harm. https://www.p65warnings.ca.gov/
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 887276390024
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 1000
- Width:
- 29-7/8