This product requires certification to purchase.

3/4 x 39/100 in. SDS-Plus Specialty Percussion Bit 1 Piece

Diablo Tools

3/4 x 39/100 in. SDS-Plus Specialty Percussion Bit 1 Piece

  • Fast #
  • Part #DDMAPLRC1050
  • Item #8457130
  • Manufacturer Part #DMAPLRC1050
4.5 out of 5 Customer Rating
Brand image
Diablo Tools

3/4 x 39/100 in. SDS-Plus Specialty Percussion Bit 1 Piece

  • Fast #
  • Part #DDMAPLRC1050
  • Item #8457130
  • Manufacturer Part #DMAPLRC1050
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Cuts embedded rebar up to 1-1/2 in.
  • Rebar cutters are not for enlarging holes
  • The size of the rebar cutter must match the size of the drill bit used to drill the hole
  • Carbide tips withstands impact and high heat applications, dramatically extending life versus standard rebar cutters
  • Unique brazing and hardening process extends life of carbide tips and increases productivity.
  • Optimized flute design removes dust faster, keeping the carbide tips cooler for ultimate strength and durability
  • Maximum performance in corded and cordless SDS-Plus rotary hammers (rotary mode only)
  • Requires Certification

Specifications

Application:
Concrete, Rebar
Bit Diameter(s) (In):
3/4 in
Bit Length:
12
Bit Sizes:
3/4 in
Depth:
12
Diameter:
3/4
Drill Bit Type:
Specialty, Percussion
Drilling Depth (in):
5 in
Height:
3/4
Length:
12
Material:
High Speed Steel, Carbide Tipped
Number of Pieces:
1 Piece
Shank Size:
39/100
Shank Style:
SDS-Plus
Tool Type:
Rebar Cutter
UPC:
008925154112
Weight:
0.79
Width:
79/100