750mL Plastic Anaerobic Heavy Duty Pipe Sealant in White
750mL Plastic Anaerobic Heavy Duty Pipe Sealant in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 576-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Heavy-duty
- With Teflon
Documents
Specifications
- Application:
- Fire Protection
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- FM Approved:
- No
- Material:
- Plastic
- Material Type:
- PTFE
- NSF Certified:
- No
- Product Type:
- Anaerobic Sealant
- Proposition 65:
- WARNING: This product can expose you to Cumene, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- Size:
- 750 mL
- Temperature Range:
- -65 to 350 Deg F
- UL Listed:
- Yes