2 x 1/4 in. MIP 200 psi Face Pressure Gauge
2 x 1/4 in. MIP 200 psi Face Pressure Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Steel case construction
- 1/4" MPT brass lower connection
- 2" face
- 0-200 psi
- 5# increments
- Bourdon tube style
- For use with air, water, oil, and gas. Not for use with oxygen.
- Grade Class B
Specifications
- Application:
- Air, Oil and Gas, Water
- CE Approved:
- No
- Color Finish Name:
- Black
- Diameter:
- 2
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4
- Fitting Sizes:
- 1/4 in
- Height:
- 2-83/100
- Length:
- 2-7/100
- Material:
- Steel
- Maximum Temperature:
- 130
- Minimum Temperature:
- -12
- NSF Certified:
- No
- Pressure - High:
- 200
- Pressure - Low:
- 0
- Pressure - Maximum:
- 200 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Smart Home Enabled:
- No
- Temperature Range:
- -12 to 130 Deg F
- UL Listed:
- No
- UPC:
- 717510602609
- Weight:
- 0.18
- Width:
- 1-3/25