Brass Tub Spout in French Gold - PVD
Jacobean Brass Tub Spout in French Gold - PVD
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Jacobean
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- French Gold - PVD
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- Spout Reach:
- 8-3/16
- Spout Type:
- Non-diverter
- UL Listed:
- No
- UPC:
- 709180189399
- WaterSense Labeled:
- No