This product requires certification to purchase.

1/2 in. Bronze Threaded Lever Handle Gas Ball Valve

Apollo Valves

80-100 Series 1/2 in. Bronze Threaded Lever Handle Gas Ball Valve

  • Fast #
  • Part #A8010301
  • Item #86074
  • Manufacturer Part #8010301
4.6 out of 5 Customer Rating
Brand image
Apollo Valves

80-100 Series 1/2 in. Bronze Threaded Lever Handle Gas Ball Valve

  • Fast #
  • Part #A8010301
  • Item #86074
  • Manufacturer Part #8010301
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10 Pallet: 2160
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Large ports to reduce pressure drop
  • Blow out proof stem
  • Adjustable stem packing
  • Quarter turn on-off
  • RPTFE seats and seals
  • Chromium plated ball
  • MSS SP-110 ball valves
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM B-16, ASTM B-584 C84400
Clean Bagged:
No
Collection:
80-100 Series
Color Finish Category:
Yellows
Color Finish Name:
Yellow
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Handle Material:
Zinc Plated Steel
IAPMO Listed:
No
ISO:
ISO 9001:2008
Length:
2-1/4
MSS:
MSS SP-110
Material:
Bronze, Plastic
Material Type:
B584-C84400, RPTFE
NSF Certified:
No
Pressure Class:
150#, 250#, 600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Commercial, Gas
UL Listed:
UL 125/UL 1477/UL 842
UPC:
670750719172
Valve Body Material:
Bronze
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Gas Ball Valve