This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Midnight Chrome Lever Handle

Newport Brass

Miro Two Handle Widespread Bathroom Sink Faucet in Midnight Chrome Lever Handle

  • Fast #
  • Part #N1620-30
  • Item #8692402
  • Manufacturer Part #1620-30
4.8 out of 5 Customer Rating
Brand image
Newport Brass

Miro Two Handle Widespread Bathroom Sink Faucet in Midnight Chrome Lever Handle

  • Fast #
  • Part #N1620-30
  • Item #8692402
  • Manufacturer Part #1620-30
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Midnight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc, Washerless
Collection:
Miro
Color Finish Category:
Chromes
Color Finish Name:
Midnight Chrome
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
3-1/8
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Height:
1-5/16
Spout Reach:
5-9/16
Spout Type:
Fixed
UPC:
709180170649
Vandal Resistant:
Yes
WaterSense Labeled:
Yes