Two Handle Widespread Bathroom Sink Faucet in PVD Polished Nickel
Riu™ Two Handle Widespread Bathroom Sink Faucet in PVD Polished Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Flow rate options at 60 PSI:
- -1.5 GPM
- - For 1.0 GPM, order -10 version
- Quick Connect system for easy installation
- Push drain assembly included with faucet
-
Lead Law Compliant
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Riu™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- PVD Polished Nickel
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 5-1/8
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Length (in):
- 3-1/4
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/2
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 3
- Spout Reach:
- 7-3/4
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 883186478258
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes