1-1/2 in. Pre-Galvanized Steel Wrap Around Strap
1-1/2 in. Pre-Galvanized Steel Wrap Around Strap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 8437-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes flared edges to protect piping
- Rated for use with CPVC fire sprinkler pipe
- Includes mounting screws
- Victorian style shower head
Specifications
- Application:
- Fire Protection
- Coating:
- Pre-Galvanized
- Fits Pipe Size:
- 1-1/2 in
- Length:
- 3-5/16
- Material:
- Steel
- Product Type:
- Wrap Around Strap
- UL Listed:
- Yes
- UPC:
- 782856361251
- Width:
- 1-3/16