Diverter Tub Spout in Matte Black
Diverter Tub Spout in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Quick connect tub spout
- Pforever Warranty®
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- End Connection 1:
- Adapter
- End Connections:
- Adapter
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Pfister
- GSA Approved:
- No
- Height:
- 2-1/2
- IAPMO Listed:
- No
- Length:
- 5-13/32
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- Spout Reach:
- 4-27/32
- Spout Type:
- Diverter
- UL Listed:
- No
- UPC:
- 038877649954
- WaterSense Labeled:
- No