7.4 cu. ft. 120V Gas Dryer in Black Steel
7.4 cu. ft. 120V Gas Dryer in Black Steel
Package Quantity Info:
Each: 1Product Details
Product Details
- 7.4 cu. ft. ultra large capacity
- TurboSteam™ technology
- AI fabric sensor/smart Pairing™
- LG ThinQ® technology/proactive customer care
- Tempered glass door
- FlowSense™ duct clogging and lint filter indicators
- ENERGY STAR® certified
- Closet depth
- LoDecibel™ quiet operation
- Reversible door
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- BTU:
- 20000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.4 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Steel
- Control Type:
- Touchpad/Knob
- Depth:
- 30-1/8
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 39
- Number of Cycles:
- 12
- Number of Doors:
- 1
- Number of Settings:
- 5
- Power Source:
- Gas
- Product Type:
- Front Load Dryer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Smart Home Compatibility:
- SmartThinQ
- Smart Home Enabled:
- Yes
- UPC:
- 048231028363
- Vent Type:
- 3-Way Vent
- Volts:
- 120V
- Weight:
- 139.3
- Width:
- 27
- Wireless Communication:
- Wi-Fi