This product requires certification to purchase.

Wave Lever Privacy Door Lock in Oil Rubbed Bronze

Westcraft

Wave Lever Privacy Door Lock in Oil Rubbed Bronze

  • Fast #
  • Part #HLK1103U10B
  • Item #8940366
  • Manufacturer Part #HLK1103U10B
3.3 out of 5 Customer Rating
Brand image
Westcraft

Wave Lever Privacy Door Lock in Oil Rubbed Bronze

  • Fast #
  • Part #HLK1103U10B
  • Item #8940366
  • Manufacturer Part #HLK1103U10B
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Privacy Door Lockset (Bed & Bath)
  • Reversable Non Handed
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI A156.2 2017
Application:
Residential
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Handle Material:
Zinc Alloy
Handle Type:
Lever
Proposition 65:
PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Smart Home Enabled:
No
UL Listed:
No
UPC:
781889404430