This product requires certification to purchase.

Single Handle Bathroom Sink Faucet in Green Patina Lever Handle

Watermark Designs

Chelsea Single Handle Bathroom Sink Faucet in Green Patina Lever Handle

  • Fast #
  • Part #W12512BG4GP
  • Item #9215825
  • Manufacturer Part #125-1.2-BG4-GP
5 out of 5 Customer Rating
Brand image
Watermark Designs

Chelsea Single Handle Bathroom Sink Faucet in Green Patina Lever Handle

  • Fast #
  • Part #W12512BG4GP
  • Item #9215825
  • Manufacturer Part #125-1.2-BG4-GP
5 out of 5 Customer Rating

X Points

Color Finish Name: Green Patina Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Water Plumbing, Residential
Bathroom Faucet Type:
Wall Mount
Collection:
Chelsea
Color Finish Category:
Greens
Color Finish Name:
Green Patina
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
Handle Length (in):
3-3/8
Handle Material:
Metal
Handle Type:
Lever
Height:
1-3/4
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Spout Reach:
8-1/2
Trim Only:
Yes