3 in. Flanged Domestic Rubber Gasket
Fig GASKET 3 in. Flanged Domestic Rubber Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-2000
- Application:
- Dilute Acids
- Brand Model Compatibility:
- 7000-4 and 7400-01
- Coating:
- Rubber
- Collection:
- Fig GASKET
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Diameter - Outside:
- 3 in
- FM Approved:
- Yes
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Rubber
- Material Type:
- EPDM
- NSF Certified:
- No
- Origin:
- Domestic
- Temperature Range:
- -40 to 230 Deg F (-40 to 110 Deg C)
- UL Listed:
- Yes
- UPC:
- 690291342349
- Weight:
- 0.1