12 x 4-1/2 in. Extension Kit for 5-1/4 in. K81AM AWWA Guardian Monitor Hydrant
12 x 4-1/2 in. Extension Kit for 5-1/4 in. K81AM AWWA Guardian Monitor Hydrant
Package Quantity Info:
Each: 1Product Details
Product Details
- Products sold in select areas only. Please contact your local branch for availability in your area
Specifications
- Brand Model Compatibility:
- K-81 Fire Hydrant
- Depth of Trench:
- 12 in
- Fitting Size 1:
- 4-1/2
- Fitting Sizes:
- 4-1/2 in
- Product Type:
- Hydrant Extension
- Size:
- 12 in