This product requires certification to purchase.

25.3 cu. ft. Side-By-Side Refrigerator in Slate

GE®

25.3 cu. ft. Side-By-Side Refrigerator in Slate

  • Fast #
  • Part #GGSS25GMPES
  • Item #9329175
  • Manufacturer Part #GSS25GMPES
3.3 out of 5 Customer Rating
Brand image
GE®

25.3 cu. ft. Side-By-Side Refrigerator in Slate

  • Fast #
  • Part #GGSS25GMPES
  • Item #9329175
  • Manufacturer Part #GSS25GMPES
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Slate Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 25.3 cu. ft. capacity and layout meet the needs of today's homes
  • LED lighting illuminates interior for better viewing of contents
  • Includes an external ice dispenser and external water dispenser
  • Covered under a 1 year parts and labor manufacturer warranty
  • Edge-to-Edge Shelves: Store more of your favorite items and enjoy organizational flexibility on every level with glass shelves that extend from wall to wall
  • Adjustable, see-through door shelves provide flexible storage options for even large containers, and free up valuable space inside the refrigerator
  • Interior Storage Drawers: Two refrigerator pull out drawers with clear fronts provide the perfect, sealed environment to keep your produce organized
  • Requires Certification
  • Lead Law Compliant


Specifications

AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
25.30 cu ft
Color Finish Category:
Greys
Color Finish Name:
Slate
Control Type:
Electronic
Depth:
34-3/4
Energy Star Compliant:
No
Freezer Capacity (Cu Ft):
9.25 cu ft
Handle Material:
Stainless Steel
Height:
69-5/8
Installation Type:
Freestanding
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Glass, Plastic
Number of Shelves:
4
Power Source:
Electric
Refrigerant:
R-600A
Refrigerator Type:
Side-By-Side
Smart Home Enabled:
No
UL Listed:
Yes
UPC:
084691855781
Volts:
120V
Weight:
320
Width:
36