54 in. x 210 ft. 9 mil Polyethylene Film
V-Bio® 54 in. x 210 ft. 9 mil Polyethylene Film
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Features an inside surface made with a proprietary blend of anti-microbial additive to mitigate microbiologically influenced corrosion (MIC) and a volatile corrosion inhibitor (VCI) to control galvanic corrosion.
- Consists of three layers of co-extruded linear low-density polyethylene (LLDPE) film.
Specifications
- ANSI:
- ANSI A21.5, ANSI C105
- AWWA:
- AWWA A-21.5, AWWA C-105
- Collection:
- V-Bio®
- Fits Pipe Size:
- 24 in
- Length:
- 210
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Film
- Size:
- 54 in x 210 ft
- Thickness:
- 9 mil
- Width:
- 54