This product requires certification to purchase.

1.0 gpf Elongated Two Piece Toilet in Bone

TOTO

Drake® II 1G® 1.0 gpf Elongated Two Piece Toilet in Bone

  • Fast #
  • Part #TMS454124CUFG03
  • Item #9373279
  • Manufacturer Part #MS454124CUFG#03
4.7 out of 5 Customer Rating
Brand image
TOTO

Drake® II 1G® 1.0 gpf Elongated Two Piece Toilet in Bone

  • Fast #
  • Part #TMS454124CUFG03
  • Item #9373279
  • Manufacturer Part #MS454124CUFG#03
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Bone Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • High profile, two-piece elongated bowl and tank set
  • 1.0 gallons per flush 1G technology with TORNADO FLUSH system for a powerful centrifugal rinse
  • TOTO’s extraordinarily smooth CEFIONTECT glaze helps prevents particles from adhering to porous, ceramic surfaces
  • Universal Height for more comfort across a broader range of individuals
  • Left-hand chrome trip lever
  • Glazed trapway
  • ADA, WaterSense®, CALGreen, and CEC compliant
  • Included parts: toilet tank, toilet bowl, SoftClose toilet seat, tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
  • Purchased separately: wax ring, toilet mounting bolts, water supply lines, and optional T40 WASHLET+ electronic bidet seat.
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
Collection:
Drake® II 1G®
Color Finish Category:
Neutrals
Color Finish Name:
Bone
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.0 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Handle Type:
Lever
Height:
30
Material:
Vitreous China
Toilet Bowl Height:
16-1/8
Toilet Bowl Length:
28-1/2
Toilet Bowl Width:
16
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
Yes
Width:
16