45 CUFT WASHER 74 CUFT ELECTRIC DRYER TURBOWASH TURBOSTEAM WASHTOWER WITH CENTER CONTROL GRAPHITE STEEL
45 CUFT WASHER 74 CUFT ELECTRIC DRYER TURBOWASH TURBOSTEAM WASHTOWER WITH CENTER CONTROL GRAPHITE STEEL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ultra large capacity 4.5 cu.ft. washer and 7.4 cu.ft.
- Single unit Wash Tower™ design
- Built-In Intelligence - AI fabric sensors/smart learner/Smart Pairing™
- Allergiene™ wash cycle/ sensor dry
- ThinQ® Technology with proactive customer care
- Tempered glass doors with Rose Gold trim
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 10, 30
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.5 cu ft, 7.4 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Graphite Steel
- Control Type:
- Digital
- Depth:
- 30-3/8
- Energy Star Compliant:
- Yes
- Height:
- 74-3/8
- Interior Light:
- Yes
- Number of Cycles:
- 6 Wash Cycles/6 Dry Cycles
- Power Source:
- Electric
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV
- RPM:
- 1300
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- UPC:
- 048231029353
- Volts:
- 120/240V
- Weight:
- 311
- Width:
- 27
- Wireless Communication:
- Wi-Fi