27 in. 7.4 cu. ft. Gas Combination Washer & Dryer in Graphite Steel
27 in. 7.4 cu. ft. Gas Combination Washer & Dryer in Graphite Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Ultra large capacity 4.5 cu.ft. washer and 7.4 cu.ft.
- Single unit Wash Tower™ design
- Built-In Intelligence - AI fabric sensors/smart learner/Smart Pairing™
- Allergiene™ wash cycle/ sensor dry
- ThinQ® Technology with proactive customer care
- Tempered glass doors with Rose Gold trim
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 10, 30
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.5 cu ft, 7.4 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Graphite Steel
- Control Type:
- Digital
- Depth:
- 30-3/8
- Energy Star Compliant:
- Yes
- Height:
- 74-3/8
- Interior Light:
- Yes
- Number of Cycles:
- 6 Wash Cycles/6 Dry Cycles
- Power Source:
- Gas
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV
- RPM:
- 1300
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- UPC:
- 048231029377
- Volts:
- 120/240V
- Weight:
- 311
- Width:
- 27
- Wireless Communication:
- Wi-Fi