This product requires certification to purchase.

796 MBH Indoor Propane Tankless Wall Mount Rack System

A.O. Smith

796 MBH Indoor Propane Tankless Wall Mount Rack System

  • Fast #
  • Part #AACICRS44WMP
  • Item #9515682
  • Manufacturer Part #100340226
3.3 out of 5 Customer Rating
Brand image
A.O. Smith

796 MBH Indoor Propane Tankless Wall Mount Rack System

  • Fast #
  • Part #AACICRS44WMP
  • Item #9515682
  • Manufacturer Part #100340226
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Constructed of anodized aluminum frame
  • Utilizes the industry’s lightest 199,000 BTU high efficiency condensing tankless heater
  • Available in 2 or 3 unit configurations
  • Up to 96,000 btu on a single rack system
  • Able to link up to 20 heaters together with multi-link system
  • Requires Certification

Specifications

Brand Model Compatibility:
CT-199
End Connection 1:
MNPT
Height:
57
Material:
Aluminum, Copper, Stainless Steel
Power Source:
Gas
Product Type:
Rack
UPC:
671657267780
Water Heater Type:
High Efficiency, Tankless
Width:
13-1/50