8 in. Steel Longitudinal and Lateral Brace Attachment
TOLCO™ Fig 4L 8 in. Steel Longitudinal and Lateral Brace Attachment
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For bracing pipe against sway and seismic disturbance
- For additional information, view the TOLCO fire protection solutions catalog. Please note, items are subject to change without notification
Specifications
- Application:
- Fire Sprinkler, Residential
- Collection:
- TOLCO™ Fig 4L
- Color Finish Name:
- Plain
- FM Approved:
- No
- Fits Pipe Size:
- 8 in
- Height:
- 5-39/100
- Length:
- 15-17/25
- Material:
- Steel
- UL Listed:
- Yes
- UPC:
- 799038823377
- Weight:
- 6.49
- Width:
- 9-9/25