PUB HOUSE PULL KNURLED MATTE BLACK 8 CC
Pub House PUB HOUSE PULL KNURLED MATTE BLACK 8 CC
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- Pub House
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-1/4
- Diameter - Base:
- 1/2
- Hardware Type:
- Cabinet Pull
- Length:
- 8-1/2
- Material:
- Brass
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For mor information: www.P65Warns.ca.gov
- Shape:
- Bar
- Style:
- Contemporary, Industrial, Modern