Two Handle Wall Mount Tub Filler in Lumicoat™ Polished Nickel
Trillian™ Two Handle Wall Mount Tub Filler in Lumicoat™ Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 90-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
- Trim kit only, must purchase rough-in kit separately
- Rough-in R3500-WL (sold separately) required for installation
- Extends 12-11/16 in. from wall
- Fits 3-hole 8 in. wall installations
- ADA compliant metal lever handles
- 1/4 turn stops
- Accommodates wall thicknesses from 1/8 in. to 3-3/4 in.
- Cartridges ship with rough
- 1/2 in.-14 NPT threaded female inlets
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- A112.18.1
- CSA Certified:
- Yes
- Collection:
- Trillian™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Lumicoat Polished Nickel
- Depth:
- 12-7/10
- Faucet Connection:
- FNPT
- Faucet Material:
- Brass
- Faucet Type:
- Wall Mount Tub Filler
- Flow Rate:
- 18.0 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 2-33/100
- Installation Type:
- Wall Mount
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT.
- Spout Height:
- 2-31/100
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 11-11/16
- UPC:
- 195205001034