115/208/230V Stainless Steel Circulator Pump
This product has been replaced by
Manufacturer Part #VM2644-DD1-RS2W00
115/208/230V Stainless Steel Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 5 easy dial settings to match system requirements - active ADAPT®, LOW, MEDIUM, HIGH or 0-10V DC analog or PWM digital signal external input
- BIO Barrier® protects the pump from system contaminants
- SureStart® automatic unblocking and air purging mode
- Replaces all single speed and 3-speed circulators in its class
- Multi-color LED: Power on, mode setting and error code diagnostics
- Use with a Taco ZVC zone valve control or SR switching relay for ON/OFF operation
- Nut-grabber feature on flanges for easier fit up
- Dual electrical knockouts and removable quick-connect terminal strip for easy wiring
- Rotatable control cover to simplify installation
- Whisper quiet operation
Documents
Specifications
- AMP:
- 1
- ANSI:
- ANSI 372, ANSI 61
- Connection Type:
- Flanged
- Flow Rate:
- 44 gpm
- Maximum Feet of Head:
- 26
- Maximum Temperature:
- 230
- Minimum Temperature:
- 14
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Product Type:
- Circulator Pump
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- RPM:
- 3800
- UPC:
- 195445162441
- Volts:
- 115/208/230V
- Watts:
- 120
- Weight:
- 10.5