This product requires certification to purchase.

Type 1 Class E, Size 6.5-8, Full Brim Hard Hat, Hi-Vis Green

Armateck

Type 1 Class E, Size 6.5-8, Full Brim Hard Hat, Hi-Vis Green

  • Fast #
  • Part #ARM1444GR
  • Item #9606395
  • Manufacturer Part #ARM1444GR
5 out of 5 Customer Rating
Brand image
Armateck

Type 1 Class E, Size 6.5-8, Full Brim Hard Hat, Hi-Vis Green

  • Fast #
  • Part #ARM1444GR
  • Item #9606395
  • Manufacturer Part #ARM1444GR
5 out of 5 Customer Rating

X Points

Color Finish Name: Green Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Ratchet suspension is easy to adjust
  • Soft replaceable brow pad
  • Universal accessory slots fit cap mounted ear muffs and accessories
  • Requires Certification

Specifications

ANSI:
ANSI Z89.1 Type 1 Class E
CSA Certified:
CSA Z94.1
Clothing Size:
6.5 in - 8 in
Color Finish Name:
Green
Material:
Fabric, Foam, Plastic
Material Type:
HDPE, Nylon
Reusable:
Yes
Tool Type:
Hard Hat
UPC:
781889600603
Weight:
12.7