This product requires certification to purchase.

35-5/8 in. Undermount Farmhouse Cast Iron Single Bowl Kitchen Sink in Black Black™

KOHLER

Tempered™ 35-5/8 in. Undermount Farmhouse Cast Iron Single Bowl Kitchen Sink in Black Black™

  • Fast #
  • Part #K28874-7
  • Item #9616539
  • Manufacturer Part #28874-7
3.6 out of 5 Customer Rating
Brand image
KOHLER

Tempered™ 35-5/8 in. Undermount Farmhouse Cast Iron Single Bowl Kitchen Sink in Black Black™

  • Fast #
  • Part #K28874-7
  • Item #9616539
  • Manufacturer Part #28874-7
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Black Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Fits minimum 36 in (914 mm) apron sink base cabinet
  • Single large bowl
  • 9 in (229 mm) depth provides generous workspace
  • Self-trimming® apron overlaps cabinet face for easy installation and beautiful results
  • Basin slopes toward drain to minimize water pooling
  • Offset drain increases workspace in the sink and storage space underneath
  • No faucet holes; requires wall- or counter-mount faucet
  • Integrated knife holder provides a convenient spot to dry or place your kitchen knives during food preparation
  • Custom-designed grated rack rests on sink bevel and functions as a drying rack or convenient shelf for rinsing and defrosting
  • Handcrafted walnut cutting board locks securely into rack for effortless cutting and chopping of ingredients
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
Application:
Residential
CSA Certified:
CSA B45.2
Collection:
Tempered™
Color Finish Category:
Blacks
Color Finish Name:
Black Black
Drain Location:
Offset
Drain Opening:
3-7/8
IAPMO Listed:
Yes
Length:
35-5/8
Number of Bowls:
1
Number of Holes:
No Hole
Sink Bowl Size:
30-1/4 in x 15-13/16 in x 9 in
Sink Depth:
9-13/16
Sink Installation Type:
Farmhouse, Undermount
Sink Material:
Cast Iron
Sink Size Range:
31 in - 36 in
UPC:
885612975867
Width:
21-5/16