Residential 8 x 8 in. Ceiling Diffuser in White Steel
200 Series Residential 8 x 8 in. Ceiling Diffuser in White Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Stamped curved blades provide uniform air distribution across ceiling or walls
- Three air patterns available
- Lever operated multi-shutter damper
- All component parts, rivets, linkage, and handle enclosed in valve to assure trouble-free operation
- Countersunk mounting holes with color matching Phillips Posidriv screws
- Rust resistant pre-coat with durable powder finish
- Soft white
Documents
Specifications
- Application:
- Residential
- Collection:
- 200 Series
- Color Finish Name:
- White
- Diffuser Size:
- 8 in x 8 in
- GRD Deflection Type:
- 4-way
- Height:
- 8
- Material:
- Steel
- Width:
- 8