Diverter Tub Spout in Lumicoat™ Stainless
Pivotal® Diverter Tub Spout in Lumicoat™ Stainless
Package Quantity Info:
Each: 1 Pallet: 528-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lum coat™ Finishes easily wipe clean and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
- Perfectly coordinates with the Pivotal bath collection
- Extends 9 in from wall
- 7-1/2 in from wall to center of water outlet
- Pull up to divert water from tub spout to shower head
- Tub spout uses 1/2 in - 14 NPT with 3/8 in stub out
- Metal construction
- Backed by Delta Faucet's lifetime limited warranty
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Pivotal®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lumicoat Stainless
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Delta
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 18 gpm
- GSA Approved:
- No
- Height:
- 3-1/4
- IAPMO Listed:
- No
- Length:
- 9
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Spout Reach:
- 7-1/2
- Spout Type:
- Pull Up Diverter
- UL Listed:
- No
- UPC:
- 195205003724
- WaterSense Labeled:
- No
- Width:
- 2-1/4