66 gal. Tall 12.2 kW Light Duty Commercial Electric Water Heater
66 gal. Tall 12.2 kW Light Duty Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Designed for light duty commercial applications
- Dual 6100-watt zinc plated copper sheathed elements
- Thermostat is adjustable through a range of 120º to 181ºF with a manual reset high temperature cutoff
- CoreGard™ anode rods with stainless steel core provide additional corrosion protection
- Enhanced-flow commercial-grade brass drain valve designed for durability, ease of maintenance & operation
- Meets the standby loss requirements of the U.S. Department of Energy and current edition of ASHRAE/IES 90.1
- 6-year limited tank and 1-year limited parts warranty
Specifications
- Application:
- Commercial
- Capacity:
- 66 gal
- Depth:
- 22
- Diameter:
- 22
- Energy Star Compliant:
- No
- Height:
- 60-1/4
- Lining of Tank:
- Glass
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- Temperature Range:
- 120 to 181 Deg F
- UL Listed:
- Yes
- UPC:
- 671657072681
- Volts:
- 277V
- Water Connection Size:
- 3/4
- Water Connections:
- Top
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Light Duty, Tall
- Watts:
- 12.2
- Weight:
- 146