25 x 30 x 1 in. MERV 8 Disposable Pleated High Capacity Air Filter
PerfectPleat® 25 x 30 x 1 in. MERV 8 Disposable Pleated High Capacity Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 25% more media than the standard capacity Perfect Pleat and ideal for applications where high performance is desired
- Low pressure drop and high dust holding capacity reduces energy consumption and overall operating costs
- Self-supporting media helps pleats stay in place for full media utilization to increase filter life
- No metal retainer needed for safer handling, no chance for rust downstream
- Environmentally friendly; fully incinerable or compactable
Documents
Specifications
- Collection:
- PerfectPleat®
- Depth:
- 1
- Disposable:
- Yes
- Filter Type:
- Pleated
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Product Type:
- Air Filter
- Size:
- 25 in x 30 in x 1 in
- UPC:
- 037947146515
- Width:
- 25