This product requires certification to purchase.

Multi Function Hand Shower in Chrome

Hansgrohe

Pulsify Select S Multi Function Hand Shower in Chrome

  • Fast #
  • Part #H24162001
  • Item #9793459
  • Manufacturer Part #24162001
4.3 out of 5 Customer Rating
Brand image
Hansgrohe

Pulsify Select S Multi Function Hand Shower in Chrome

  • Fast #
  • Part #H24162001
  • Item #9793459
  • Manufacturer Part #24162001
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Thoughtful design: Angle-adjustable holder pivots left and right, slides easily and locks in place
  • At the perfect height: Overall height of -inches allows a wide positioning range of the connected hand held shower
  • Premium finish: Designed to match Hansgrohe Pulpify collection finishes
  • Hose included: For simplicity, the included Techni flex shower hose matches perfectly with Hansgrohe hand held shower heads
  • Easy adjustment: The included hand held shower holder slides effortlessly along the wall bar and pivots left and right
  • Strong and secure: Constructed using brass material and mounts to the wall using anchors and screws
  • Easy shower access: The flexibility of a hand shower makes it easy to clean your entire shower
  • Water flow: The 1.75 GPM flow rate provides thorough results
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.5
Collection:
Pulsify Select S
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
11-4/5
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Diameter:
3-1/2
Hand Shower Flow Rate:
1.75
Height:
26-3/10
Hose Included:
Yes
IAPMO Listed:
Yes
Length:
26-5/16
Pause Control:
No
Proposition 65:
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
Showerhead Function:
Multi
Spray Type:
Rain, Massage
WaterSense Labeled:
Yes
Width:
3-1/2