22-1/4 in. Brass Toe-Tap Drain in White
22-1/4 in. Brass Toe-Tap Drain in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connecting Pipe:
- Rigid
- Drain Body Material:
- Brass
- Drain Installation Type:
- Through Floor
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- Yes
- Overflow Included:
- Yes
- Thread Type:
- NPT
- UPC:
- 824438593619
- Width:
- 3