Premium Mag Meter 12 in. DC Powered Integral Display with Pulse & 4-20mA Outputs
iMAG4700P Premium Mag Meter 12 in. DC Powered Integral Display with Pulse & 4-20mA Outputs
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The iMAG-Series is the most economical flanged electromagnetic flowmeter on the market.
- With electrodes designed to discourage fouling, it is available in 2” to 12” pipe in municipal or industrial water/wastewater and reclaimed water applications
- Minimal straight pipe requirements allow iMAG-Series meters to be used in piping configurations where there is little space between the meter and an elbow
- IMAG-Series meters are CE certified, certified to NSF/ANSI standard 61 and are rated IP68 for applications where the meter may be operated under water to a depth of at least 10 feet continuously
- DC Powered - 9-36 VDC @ 250mA max (AC power options available) w/battery backup
- Configured with Datalogger
- Standard with one pulse & 4-20mA outputs
- Includes 20 ft. DC power/output cable
- Includes factory installed Grounding Rings & NSF gaskets
- MFG Part Code Configuration: IMAG4700P-12G0-F1-P-D1-X-01-006S
Specifications
- ANSI:
- ANSI 61
- Battery Size:
- 7.2V D, 9V
- Cable Length (ft):
- 20 ft
- Coating:
- Epoxy
- Collection:
- iMAG4700P
- Color Finish Name:
- White
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Type:
- Flange
- Flow Rate:
- 11565 gpm
- Length:
- 20-9/50
- Material:
- Welded Steel, Plastic, Rubber, Die Cast Aluminum, Stainless Steel
- Material Type:
- Polyurethane, Santoprene
- Maximum Temperature:
- 140
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Weight:
- 170