98% - ECM Variable Speed - 60K BTU - Upflow - Gas Furnace - 17.5"
Endeavor™ Line Prestige® Series 98% - ECM Variable Speed - 60K BTU - Upflow - Gas Furnace - 17.5"
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Plus One® diagnostics
- PlusOne® energy efficiency
- PlusOne® ignition system
- PlusOne® water management system
- Constant motor
- EcoNet® enabled furnace
- Modulating heating stage
-
Green
Documents
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 98
- AMP:
- 10
- BTU:
- 60000
- BTU Heat Rating:
- 55000 Btu/h
- Blower Type:
- ECM
- Collection:
- Endeavor™ Line Prestige® Series
- Communicating:
- Communicating
- Configuration:
- Upflow
- Energy Star Compliant:
- Yes
- Fuel Type:
- Propane
- Gas Valve Stages:
- Variable (Modulating)
- Horsepower:
- 1/2 hp
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 60 MBH
- MBH:
- 60
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- Temperature Range:
- 40 to 70 Deg F (22 to 39 Deg C)
- Tonnage:
- 3 Ton
- UPC:
- 662021611049
- Volts:
- 115V
- Width:
- 17-1/2