140 MBH Indoor Non-Condensing Natural Gas Tankless Water Heater
RE Series 140 MBH Indoor Non-Condensing Natural Gas Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 12-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Compact design to save space
- Wi-Fi technology for remote monitoring, management and recirculation control
- Improved gas conversion
- Mobile home certified
- Ultra low NOx
- Complies with south coast air quality management district 14 ng/J or 20 ppm NOx emission levels
Specifications
- AMP:
- 10, 4
- ANSI:
- ANSI Z21.10.3
- Application:
- Commercial, Residential
- BTU:
- 140000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Collection:
- RE Series
- Condensing:
- No
- Depth:
- 11-1/5
- Flow Rate:
- 5.3 gpm
- Fuel Type:
- Natural Gas
- Height:
- 27-3/10
- Indoor Outdoor:
- Indoor
- MBH:
- 140
- Power Source:
- Gas
- Pressure - Low:
- 20
- Pressure - Maximum:
- 150 psi
- Smart Home Enabled:
- Yes
- Temperature Range:
- 120 to 140 Deg F
- UPC:
- 766156016301
- Uniform Energy Factor (UEF):
- 0.81
- Water Connection Size:
- 3/4
- Weight:
- 38.5
- Width:
- 14-1/20
- Wireless Communication:
- Wi-Fi