75W 1-Light Medium E-26 Vanity Fixture in Satin Brass
Orley 75W 1-Light Medium E-26 Vanity Fixture in Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Vintage industrial design of this fixture offers a warm lighting option
- The durable steel base is damp rated for use in covered areas and will complement a bathroom, entry room, hallway, or kitchen
- Uses (1) 75-watt medium base light bulb sold separately
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Orley
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 11-3/8
- Installation Type:
- Wall Mount
- Length:
- 8-5/8
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 1
- UPC:
- 785652120350
- Volts:
- 120V
- Watts:
- 75
- Width:
- 6-1/4