21.5 cu. ft. French Door Refrigerator in Stainless Steel
Gallery 21.5 cu. ft. French Door Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Crispers keep produce fresh with 3 advanced technologies
- Maximize usable space with our clever organization system
- Switch from fridge to freezer with the Custom-Flex Temp drawer
- Packed with technologies that reduce food waste and energy consumption, our refrigerator is a smart option for the environment and your wallet
- Keep safer, great tasting water flowing and reduce up to 99% of contaminants while cutting back on plastic and the cost of bottled water with our water filter
- Our cooling system ensures temperature and airflow distribution is even in both the refrigerator and freezer. This minimizes common issues, such as freezer burn and warm spots
- Enhanced bright LED lighting illuminates every level on the inside, and our ambient pocket handle offers an ambient light for your kitchen
- Easily access your favorites - reach up to 75% of your food with only one door open
- Resists fingerprints and cleans easily
- Use our crisper to keep your produce fresh for longer, or flip it around to use as an open compartment to easily access items such as beverages, yogurts or snacks
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 21.5 cu ft
- Collection:
- Gallery
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 29-1/2
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 5.8 cu ft
- Height:
- 70-3/16
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 4
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Type:
- French Door
- Smart Home Enabled:
- No
- Temperature Range:
- -6 to 45 Deg F
- UPC:
- 012505648564
- Volts:
- 120V
- Weight:
- 313
- Width:
- 35-9/10