This product requires certification to purchase.

47,000 BTH High - Single Packaged Heat Pump - 13.4 SEER2 - Convertible

Trane

4WCC4 XB13c 47,000 BTH High - Single Packaged Heat Pump - 13.4 SEER2 - Convertible

  • Fast #
  • Part #T4WCC4048E1000A
  • Item #9912233
  • Manufacturer Part #4WCC4048E1000A
5 out of 5 Customer Rating
Brand image
Trane

4WCC4 XB13c 47,000 BTH High - Single Packaged Heat Pump - 13.4 SEER2 - Convertible

  • Fast #
  • Part #T4WCC4048E1000A
  • Item #9912233
  • Manufacturer Part #4WCC4048E1000A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
31.9
BTU Cooling Rating:
47000 Btu/h
BTU Heat Rating:
45000 Btu/h
Coil Type:
Spine Fin
Collection:
4WCC4 XB13c
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Configuration:
Convertible, Downflow, Horizontal
Decibel Rating (dB):
72.5 dB
Depth:
46-1/4
EER:
11.0
EER2:
11
EER2 Range:
10.6 - 11.1
Energy Star Compliant:
No
Factory Std. Refrigerant Charge:
8
HSPF:
7.0
HSPF2:
7
HSPF2 Range:
6.7 - 7.4
Height:
39-19/50
Horsepower:
1/4 hp
MBH:
48
Max CFM:
1590
Max Fuse Size:
50
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
14.0
SEER2:
13.4
SEER2 Range:
13.4 - 13.7
Tonnage:
4 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
425
Width:
60-1/2