1/4 in. Ratchet 1-Tool
M12™ 1/4 in. Ratchet 1-Tool
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 720-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Greatest access in tight spaces
- Highest productivity at 450 rpms
- Up to 35 ft-lbs max torque
- Greater durability
- Can be used manually without engaging the tool's motor
- Variable speed metal trigger provides ultimate control to the tool
- POWERSTATE™ brushless motor delivers maximum power and long motor life (delivers up to 2X longer motor life)
- Part of the M12 system, featuring 100+ tools
Specifications
- Application:
- Ratcheting
- Collection:
- M12™
- Color Finish Name:
- Red, Black
- Depth:
- 13-1/2
- Drive Size:
- 1/4 in
- Drive Type:
- Square
- Handle Material:
- Plastic
- Handle Type:
- Straight
- Height:
- 2-37/50
- Length:
- 13-1/2
- Material:
- Metal, Rubber
- Number Of Points:
- 1-point
- Number of Tools Included:
- 1
- Power Source:
- Cordless
- RPM:
- 450
- Socket Size:
- 1/4 in
- Tool Type:
- Ratchet
- Torque (In-Lbs):
- 420 in-lbs
- UL Listed:
- Yes
- UPC:
- 045242772001
- Volts:
- 12V
- Weight:
- 1.95
- Width:
- 19/25