This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Matte White/Brushed Gold

Signature Hardware

Ridgeway Single Handle Pull Down Kitchen Faucet in Matte White/Brushed Gold

  • Fast #
  • Part #SHXCRD107MWBG
  • Item #9957885
  • Manufacturer Part #484593
3.8 out of 5 Customer Rating
Brand image
Signature Hardware

Ridgeway Single Handle Pull Down Kitchen Faucet in Matte White/Brushed Gold

  • Fast #
  • Part #SHXCRD107MWBG
  • Item #9957885
  • Manufacturer Part #484593
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Matte White, Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 2-function sprayer stream (Spray & Aerated).
  • Pull-down sprayer hose.
  • Optional deck plate can be used to hide holes when retrofitting from a widespread faucet. (OBPF1F80037MW)
  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Ridgeway
Color Finish Category:
Whites
Color Finish Name:
Matte White, Brushed Gold
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
16-5/8
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.75 gpm
Handle Material:
Metal
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
7-3/4
Spout Reach:
9-1/8
Spout Type:
Pull Down
UPC:
781889904701