1-1/2 in. x 100 ft. PVC Pipe in Transparent
WT™ Series 1-1/2 in. x 100 ft. PVC Pipe in Transparent
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Superior product design - Tigerflex® WT™ series hoses are an industry standard for pneumatic material handling due to our specially engineered compound, innovative design and uncompromising quality control provides the ideal combination of light weight, flexibility and durability
- Food grade materials - hose complies with applicable FDA(03), 3-A(01) and USDA(12) requirements
- Transparent construction - "See-the-flow" allows for visual confirmation of material flow
- Convoluted outer cover - provides increased hose flexibility
- Phthalate free
Documents
Specifications
- Application:
- Food and Beverage, Potable Water, Industrial
- Collection:
- WT™ Series
- Color Finish Name:
- Translucent
- Diameter - Inside 1:
- 1-1/2
- Diameter - Outside:
- 1-23/25 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 100
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- PipeTubing Size:
- 1-1/2
- Pressure - Maximum:
- 50 psi
- UL Listed:
- No
- UPC:
- 822353015353